References
Hiwin:HGR25R H 465
Rubix:1493397

Product details : Szyna HGR25R klasa H L=465mm
Standard series in an X-shape. First choice for rail pairs. HIWIN's HG series linear guides are designed for high loads and rigidity. The QH series models with SynchMotion™ technology offer all the positive features of the standard HG series. Thanks to the controlled movement of the balls at a defined distance, they also feature higher travel speeds, extended lubrication intervals and reduced operating noise.
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 465 mm |
| Height | 22 mm |
| Precision | h |
| Design size | 25 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 133.94 excl. VAT
/ Each
zł 164.75 incl. VAT
- Delivery date on request