Deep groove ball bearing Timken 61904H-ZZ/F, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Ball Bearing
See technical informationSee documentsReferences
Timken:61904H-ZZ/F
Rubix:2566630
EAN:0013992222800

Technical specification
Product details : Łożysko 61904H-ZZ/F
Timken's corrosion resistant deep groove ball bearings are an ideal fit for a variety of demanding applications
Timken 61904H-ZZ/F deep-groove ball bearing made of stainless steel with two metal shields (ZZ). For corrosive/hygienic applications – with standard food-safe grease (NSF H1).
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 619 (ultra-light) |
| Material | aisi 440c |
| Cage | stainless steel |
| Reference speed | 19000 rpm |
| Limit speed | 22000 rpm |
| Reaming diameter | 20 mm |
| Basic static load, radial - C0r | 2950 N |
| Basic dynamic load, radial - Cr | 5420 N |
| Weight | 0.033 kg |
Show UNSPSC/ECL@SS
- Delivery date on request
