References
SKF:SY 2.15/16 DUTF
Rubix:648446
Manufacturer :110189
EAN:7316571330181

Product details : Zespół łożyskowy SYM 2.15/16 TF
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistic Weight | 9920 g |
|---|---|
| Inner diameter | 74.61 mm |
| Outer diameter | 304.8 mm |
| Width | 77.87 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
