References
SKF:SY 1.1/16 TF
Rubix:648225
Manufacturer :74203
EAN:7316570146196

Product details : Zespół łożyskowy SY 1.1/16 TF
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistic Weight | 1350 g |
|---|---|
| Inner diameter | 26.9 mm |
| Outer diameter | 152 mm |
| Width | 42.2 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
