References
SKF:FY 1.15/16 TF/VA201
Rubix:645993
Manufacturer :114630
EAN:7316571381503

Product details : Zespół łożyskowy FY 1.15/16 TF/VA201
4 bolt square flange block
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58,8x143x49,21 mm |
|---|---|
| Logistic Weight | 2380 g |
| Inner diameter | 49.213 mm |
| Width | 58.8 mm |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
