Safety spectacles 3M 13296-00000M
3M™ Maxim™ Ballistic Safety Glasses, DX, Clear Lens
See technical informationReferences
3M:13296-00000M
Rubix:893276
Manufacturer :7010045673
EAN:4046719307869



Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | no |
Product details : Okulary bezbarwne Maxim Balistic 13296-00000M
3M™ Maxim™ Ballistic Safety Glasses 13296, Black/Grey frame, DX, Clear Lens, are designed specifically to wear in combination with a helmet and or ear muffs. These glasses exceed Military VO test regimen for high velocity impact.
Strengths
Safety glasses that exceed the Military VO test regimen for high velocity impact
DX coating provides enhanced anti-scratch and anti-fog protection for increased durability and improved vision
Spectacles with ventilation channel across the lens to minimise misting
Soft, adjustable nose bridge and a ‘soft-touch’ brow guard
Inclinable lens for easy adjustment and maximum comfort
Inclinable lens for easy adjustment and maximum comfort
Design provides excellent coverage and good field of vision
Low-profile design increases compatibility with helmets and hearing protection
DX coating provides enhanced anti-scratch and anti-fog protection for increased durability and improved vision
Spectacles with ventilation channel across the lens to minimise misting
Soft, adjustable nose bridge and a ‘soft-touch’ brow guard
Inclinable lens for easy adjustment and maximum comfort
Inclinable lens for easy adjustment and maximum comfort
Design provides excellent coverage and good field of vision
Low-profile design increases compatibility with helmets and hearing protection
Applications
3M™ Maxim™ Ballistic Safety Glasses 13296, Black/Grey frame, DX, Clear Lens, are designed specifically to wear in combination with a helmet and or ear muffs. These glasses exceed Military VO test regimen for high velocity impact.
Technical specifications
Attributes
| Package weight | 47,355 g |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
- Delivery date on request