References
3M:Q07446
Rubix:1440296
Manufacturer :7100082599
EAN:00048011650562



Product details : Arkusz scierny Scotch-Brite 7446 158x224mm GR.S Medium 7100082599 40szt
Use Scotch-Brite™ EXL Deburring Wheel, featuring a unique resin system that produces less smearing, reducing clean and prep time. These EXL deburring wheels are available in silicon carbide or aluminium oxide abrasive mineral.
Strengths
Solid, dense and conformable wheel produces a professional finish – without undercutting, gouging, or distorting the workpiece.
Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks.
Convolute construction keeps the wheel running smoothly – producing a consistent, superior finish.
Unique resin system minimises smearing, reducing time spent cleaning surfaces.
Minimises heat build-up to reduce risk of discolouration and warping on heat-sensitive substrates
Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks.
Convolute construction keeps the wheel running smoothly – producing a consistent, superior finish.
Unique resin system minimises smearing, reducing time spent cleaning surfaces.
Minimises heat build-up to reduce risk of discolouration and warping on heat-sensitive substrates
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 247x165x260 mm |
|---|---|
| Package weight | 918,5 g |
| Length | 228 mm |
| Width | 152 mm |
| Grain | medium |
Show UNSPSC/ECL@SS
zł 7.57 excl. VAT
/ Each
zł 9.31 incl. VAT
- Delivery date on request