References
3M:7000006846
Rubix:809797
Manufacturer :7000006846

Product details : Papier ścierny wodoodporny arkusz 230x280mm P120 2020
Use 3M™ Wetordry™ Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials.
Our 734 paper sheets are made of a sharp, abrasive silicon carbide mineral, which ensures long product life and good surface quality. They’re backed with a flexible and conformable water resistant paper for easier handling.
Use them for off-hand sanding on panelling, lacquer surfaces and metal components.
Strengths
Longer life;Good surface quality;Flexible and conformable water resistant backing;Can be used for both wet or dry applications;Wide range of grades available;P60 - P1200;250 sheets per pack
Applications
Off-hand sanding on panelling, lacquer surfaces and metal components
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 24x231x283 mm |
|---|---|
| Package weight | 1229 g |
| Length | 280 mm |
| Width | 230 mm |
| Grain | 120 |
| 230 mm | |
| 280 mm |
Show UNSPSC/ECL@SS
- Available