Precision / Spindle bearing FAG HCS71914-C-T-P4S-DUL, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS71914-C-T-P4S-DUL
Rubix:805802
Manufacturer :0387379060000
Product details : Łożysko HCS71914-C-T-P4S-DUL
Technical specifications
Attributes
| Logistic Weight | 664 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Series | hcs719..-c |
| Cage | plastic |
Show UNSPSC/ECL@SS
- Delivery date on request
