References
Optibelt:10 T5 / 1440
Rubix:378929
Manufacturer :1764184
EAN:4014486021738




Product details : Pas 10 T5-1440
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Profile | t5 |
| Primitive length | 1440 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 288 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
zł 144.32 excl. VAT
/ Each
zł 177.51 incl. VAT
- Delivery date on request
