References
Optibelt:8 T5 / 460
Rubix:275793
Manufacturer :1973424
EAN:4014486018288




Product details : Pas 8 T5-460
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belts, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 460 mm |
| Belt width | 8 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 92 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
zł 52.59 excl. VAT
/ Each
zł 64.69 incl. VAT
- Delivery date on request
