References
Optibelt:20 T5 / 410
Rubix:736874
Manufacturer :1815560
EAN:4014486017687




Product details : Pas 20 T5-410
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 410 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Number of teeth | 82 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
zł 98.67 excl. VAT
/ Each
zł 121.36 incl. VAT
- Delivery date on request
