References
Optibelt:12 T5 / 220
Rubix:502633
Manufacturer :1633570
EAN:4014486015829




Product details : Pas 12 T5-220
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 220 mm |
| Belt width | 12 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 44 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
zł 59.82 excl. VAT
/ Each
zł 73.58 incl. VAT
- Delivery date on request
