References
Optibelt:6 T2,5 / 540
Rubix:349245
Manufacturer :1775444
EAN:4014486153187




Product details : Pas 6 T2.5-540
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Profile | t2,5 |
| Primitive length | 540 mm |
| Belt width | 6 mm |
| Pitch | 2.5 mm |
| Number of teeth | 216 |
| Height | 1.3 mm |
Show UNSPSC/ECL@SS
zł 74.78 excl. VAT
/ Each
zł 91.98 incl. VAT
- Delivery date on request
