References
SMC:AFJ20-F02-5-S
Rubix:2990641
Manufacturer :AFJ20-F02-5-S

Technical specifications
| Type | smc afj20-f02-5-s vacuum filter |
|---|---|
| Max. service pressure | 0 bar |
Technical specification
Product details : Filtr podciśnienia, G1/4, 5 micron AFJ20-F02-5-S
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Strengths
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Technical specifications
Attributes
| Type | smc afj20-f02-5-s vacuum filter |
|---|---|
| Max. service pressure | 0 bar |
| Max. temperature | 60 °C |
| Flow | 6000 l/h |
| Connection | g 1/4 |
| Volume flow rate | 100 l/min |
| Max. Operation temperature | 60 °C |
| Material | polycarbonate bowl (non-woven fabric 5 μm element) |
Show UNSPSC/ECL@SS
zł 125.89 excl. VAT
/ Each
zł 154.84 incl. VAT
- Delivery date on request