References
Gedore:570055
Rubix:754713
Manufacturer :4621360
EAN:4017981570558

Product details : Dziurkacz 570055 4621360
Special steel. Body finished in Gedore blue paint and polished cutting area. It has heat treatment. Suitable for stamping rubber or plastic parts according to the specific diameter.
Technical specifications
Attributes
| Logistic Weight | 1850 g |
|---|---|
| Diameter | 55 mm |
| Length | 240 mm |
| Weight | 1.85 g |
Show UNSPSC/ECL@SS
- Delivery date on request
