References
Stahlwille:23050014
Rubix:844739
EAN:4018754233854




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 43 mm |
| Imprint | hex / allen |
Product details : Nasadka udarowa 1/2" trzpieniowa 6-kątna 54IMP 14mm 23050014
1/2" internal square connection, for internal hex bolts, for nut setters, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x43 mm |
|---|---|
| Logistic Weight | 118 g |
| Square drive adapter | 1/2 '' |
| Length | 43 mm |
| Imprint | hex / allen |
| Imprint size | 14 mm |
| Model | 54imp |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
zł 63.23 excl. VAT
/ Each
zł 77.77 incl. VAT
- Available