Fixed and variable opening wrench Stahlwille 4004 70
4004 Open-ended wrenches
See technical informationSee documentsReferences
Stahlwille:4004 70
Rubix:885823
Manufacturer :40040700
EAN:4018754018413



Technical specification
Product details : Klucz płaski jednostronny 4004 70mm 40040700
DIN 894, alloy steel, steel grey.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x139x572 mm |
|---|---|
| Logistic Weight | 2425 g |
| Opening | 70 |
| Length | 572 mm |
| Type | open-end wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
zł 362.18 excl. VAT
/ Each
zł 445.48 incl. VAT
- Delivery date on request
