References
3M:63423
Rubix:439391
Manufacturer :7000084499
EAN:04046719250554

Product details : Dysk Stikit 338U 150mm P80 63423
3M™ Stikit™ Paper Disc 338U is a paper sanding disc designed for either machine or hand use. Our discs offer good performance, and a consistent finish.
They’re made with a premium aluminium oxide abrasive and are available with or without hole, and in grades: P80, P100, P120, P150 and P220.
They’re made with a premium aluminium oxide abrasive and are available with or without hole, and in grades: P80, P100, P120, P150 and P220.
3M™ Stikit™ Paper Disc 338U is a paper sanding disc that uses premium aluminium oxide abrasive. Our discs offer good performance, and a consistent finish.
Strengths
Consistently quality finish;Uses premium aluminium oxide abrasive;Designed for portable sanders and offhand sanding;Available with or without hole, in grades P80, P100, P120, P150 and P220
Applications
Use for machine or off hand sanding
Technical specifications
Attributes
| Package weight | 1012 g |
|---|---|
| Diameter | 150 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
- Delivery date on request