References
3M:7000028179
Rubix:472534
Manufacturer :7000028179
EAN:50051144858854

Technical specification
Product details : Dysk fibrowy 785C 75mm P60 pomarańcz 85885
Save time and energy when using 3M™ Roloc™ Fibre Disc 785C. Our discs attach quickly with the 3M Roloc attachment system that locks the disc securely into place with a short twist.
They feature a durable, ceramic aluminium oxide blend fibre disc that self sharpens, yielding high cut rates and durability.
The backing provides the durability needed for weld removal and other medium pressure applications such as deburring or rust removal, while the grinding aid reduces temperatures for processes involving heat sensitive alloys such as stainless steel, nickel alloys, and titanium.
They feature a durable, ceramic aluminium oxide blend fibre disc that self sharpens, yielding high cut rates and durability.
The backing provides the durability needed for weld removal and other medium pressure applications such as deburring or rust removal, while the grinding aid reduces temperatures for processes involving heat sensitive alloys such as stainless steel, nickel alloys, and titanium.
3M™ Roloc™ Fibre Disc 785C is a quick attachment, durable ceramic aluminium oxide blend fibre disc that self sharpens, yielding high cut rates and durability. Our discs use the time saving and easy to manage 3M Roloc attachment system that locks the disc securely into place with a short twist.
Strengths
Ceramic aluminium oxide abrasive blend self sharpens, yielding high cut rates and durability;Time saving 3M™ Roloc™ attachment system locks disc securely into place with a short twist by hand, making disc changes quick and easy;Stiff fibre backing provides the durability needed for weld removal and other medium pressure applications such as deburring or rust removal;Grinding aid reduces temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium;Secure 3M™ Roloc™ attachment supports high pressure and high speed applications
Applications
Use for weld removal and other medium pressure applications such as deburring or rust removal
Technical specifications
Attributes
| Package weight | 13,268 g |
|---|---|
| Diameter | 75 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
- Delivery date on request