References
3M:7000032204
Rubix:1420561
Manufacturer :7000032204
EAN:4046719312917

Technical specifications
| Shape of plateau | round |
|---|---|
| No-load speed | 1850 rpm |
| Weight | 1.9 kg |
Product details : Polerka elektryczna 64392 7000032204
Combine high performance and durability with the superior polishing and buffing properties of 3M™ Pads and Compounds with 3M™ Electric Polisher.
Our polishers come ready to use with an impressive power to weight ratio for improved comfort and performance, and are designed to rest on their back to keep the pad contamination free.
They’re a lightweight tool designed for today's paint finishes.
The softgrip areas are optimised for handling and comfort, and our polishers are compatible with all 3M accessories and polishing compounds.
Combine the superior polishing and buffing properties of 3M™ Pads and Compounds with the high performance and durability of a 3M™ Electric Polisher. Each tool comes ready to use and with an impressive power to weight ratio for improved comfort and performance.
Strengths
Light-weight tool designed for today's paint finishes
3M™ Gripping material for greater operator comfort
Compatible with all 3M™ accessories and polishing compounds
Softgrip areas for optimized handling and comfort
3M™ Gripping material for greater operator comfort
Compatible with all 3M™ accessories and polishing compounds
Softgrip areas for optimized handling and comfort
Applications
Use with 3M accessories and polishing compounds for paint finishes
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 159x101x546 mm |
|---|---|
| Package weight | 3208 g |
| Shape of plateau | round |
| No-load speed | 1850 rpm |
| Weight | 1.9 kg |
| Power | 1100 W |
| 115 mm | |
| 50000 mm |
Show UNSPSC/ECL@SS
zł 1,795.22 excl. VAT
/ Each
zł 2,208.12 incl. VAT
- Delivery date on request