References
3M:6038
Rubix:561216
Manufacturer :7000059883
EAN:0051138189761

Technical specification
Product details : Filtr przeciwpyłowy klasy P3 eliminacja par organicznych i gazów kwaśnych poniżej NDS 6038
3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M parituclate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.Filters are available in P2 and P3 performance levels, with hard case options for heavy duty environments and those requiring easy decontamination. Filters can be clicked into place easily, simply align the connections and twist into place. They can be used with all 3M reusable respirators featuring a bayonet style connection.
3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M particulate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.
Strengths
Protects against a range of dusts, mists and particulates;Options for P1, P2 or P3 protection;Features the 3M Bayonet style connection;Lightweight with low breathing resistance;Low-profile design minimises interference with field of view;Compatible with 3M™ Half and Full Facemasks with the bayonet style connection;Simply align and twist to secure the filters in place.
Applications
Suitable for half and full-face 3M™ Reusable Masks with a bayonet-style connection;Use for protection in hazardous environments such as mining or welding
Technical specifications
Attributes
| Type | cartridge |
|---|---|
| Class | p3r+ odours organic vapours + acid gas odours + hydrogen fluoride |
Show UNSPSC/ECL@SS
zł 35.97 excl. VAT
/ Pack
zł 44.24 incl. VAT
- Delivery date on request