References
3M:GR1500
Rubix:561220
Manufacturer :7000082043
EAN:4046719752782

Product details : Graffiti Remover GR1 - rozpylacz, pojemność 500 ml
Technical specifications
Attributes
| Package weight | 845 g |
|---|---|
| Volume | 500 ml |
| Pack quantity | bottle |
| Flash Point | 90 - 100 °c (geschlossener tiegel) |
| pH Level | nicht stabil |
Show UNSPSC/ECL@SS
zł 136.66 excl. VAT
/ Each
zł 168.09 incl. VAT
- Delivery date on request