References
3M:62883
Rubix:439062
Manufacturer :7000060183
EAN:04046719184484

Product details : Rolka ścierna na płótnie 314D 50mm x 25m P40 62883
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
| Package weight | 1553 g |
|---|---|
| Length | 25000 mm |
| Width | 50 mm |
| Grain | 40 |
| 50 mm | |
| 25000 mm |
Show UNSPSC/ECL@SS
- Delivery date on request